Zoro Homepage

Gianna, 4 Light Vanity, Vintage Brass Finish, Clear Glass

  • Mfr # 60/8344

  • Zoro # G016513737


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Length
7 in
Number of Lights
4
Shade Material
Steel / Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8344
Zoro #
G016513737
UPC #
45923407123
Country of Origin
China

Dimensions

Length
7 in
Width
33.25 in
Height
7.5 in

Details

Style
Contemporary
Number of Lights
4
Shade Material
Steel / Glass
Voltage
120V
Damp/Wet Rating
Damp
Housing Finish
Vintage Brass
Standards
cETLus;FCC;Damp;RoHS
Watts
60W
Color
Brass
Lamp Shape
A19
For Use With
Lighting
Lamp Base
Medium
Glass Finish
Clear

Description

Step back in style and revel in the charm of retro sophistication with the Gianna 60-8344 four light vanity fixture, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in vintage brass, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.


  • Designed for versatility and performance, this fixture uses four 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7.5" height, 33.25" width, 7" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Vintage Brass with Clear Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.