Gianna, 6 Light Chandelier, Vintage Brass Finish, Clear Glass

  • Mfr # 60/8345

  • Zoro # G916513752


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Material
Steel / Glass
Glass Color
Brass
Finish
Vintage Brass
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8345
Zoro #
G916513752
UPC #
45923407147
Country of Origin
China

Dimensions

Diameter
30 in

Details

Material
Steel / Glass
Glass Color
Brass
Finish
Vintage Brass
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V
Includes
(2) 6 in Stems; (2) 12 in Stems
Glass Finish
Clear
Style
Contemporary
Number of Lights
6
Lamp Base
Medium
Watts
60W
For Use With
Lighting
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
Location Rating
Dry

Description

Step back in style and revel in the charm of retro sophistication with the Gianna 60-8345 six light chandelier, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in vintage brass, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.


  • Designed for versatility and performance, this fixture uses six 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 21.75" height, 30" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Vintage Brass with Clear Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.