
Gianna, Mini Pendant, Brushed Nickel Finish, Clear Glass
Mfr # 60/8337
Zoro # G216513780
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Glass Color
Nickel
Lamp Base
Medium
Voltage
120V
Glass Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8337
Zoro #
G216513780
UPC #
45923407178
Country of Origin
China
Dimensions
Diameter
8 in
Details
Number of Lights
1
Glass Color
Nickel
Lamp Base
Medium
Voltage
120V
Glass Finish
Clear
Standards
cETLus;FCC;Dry;RoHS
Finish
Brushed Nickel
Style
Contemporary
Damp/Wet Rating
Dry
Watts
60W
Shade Material
Steel / Glass
Slope Ceiling Adaptable
Yes
Lamp Shape
A19
For Use With
Lighting
Shape
Round
Description
Step back in style and revel in the charm of retro sophistication with the Gianna 60-8337 one light mini pendant, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in brushed nickel, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.
- Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 9.5" height, 8" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished inBrushed Nickel with Clear Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.