Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gianna, Mini Pendant, Vintage Brass Finish, Clear Glass

  • Mfr # 60/8347

  • Zoro # G816513814


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Dry;RoHS
Damp/Wet Rating
Dry
Diameter
8 in
Finish
Vintage Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8347
Zoro #
G816513814
UPC #
45923407185
Country of Origin
China

Dimensions

Diameter
8 in

Details

Standards
cETLus;FCC;Dry;RoHS
Damp/Wet Rating
Dry
Finish
Vintage Brass
Watts
60W
Number of Lights
1
Voltage
120V
Style
Contemporary
Slope Ceiling Adaptable
Yes
Glass Color
Brass
Glass Finish
Clear
Lamp Base
Medium
Shade Material
Steel / Glass
For Use With
Lighting
Shape
Round
Lamp Shape
A19

Description

Step back in style and revel in the charm of retro sophistication with the Gianna 60-8347 one light mini pendant, a tribute to the bold aesthetics of the seventies. Effortlessly blending style with vintage allure, it redefines transitional design. Featuring clear glass shades adorned with intricate ribbed collars, Gianna is finished in vintage brass, the perfect touch of metal and glass. Ideal for those who love a modern twist on retro design, Gianna brings an unforgettable blend of nostalgia and contemporary flair to any space.


  • Designed for versatility and performance, this fixture uses one 60-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 9.5" height, 8" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Vintage Brass with Clear Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.