Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glacier 1-Light Vanity, E26 60W, Matte Black, Ice

  • Mfr # 60/7811

  • Zoro # G108455808


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
10.625"
Width
4.375"
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7811
Zoro #
G108455808
UPC #
45923678110
Country of Origin
China

Dimensions

Height
10.625"
Width
4.375"

Details

Item
Wall
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Watts
60 W
Bulb Technology
Incandescent
Glass Color
Ice
Standards
cULus, Rated for Damp Location
Finish
Matte Black
Dimmable
Lamp Dependent
Lamp Included
1

Description

The Glacier 60-7811 one-light vanity is styled with contemporary elements and rich finishes. A deep black adorns the fixture body and socket cover. An arresting ice glass completes the sleek silhouette. Pairing this wonderful fixture with a vintage bulb takes the style factor even further. Bring panache to your powder room with a pair of sconces flanking a vanity or spruce up that entry way; superb style for your home's illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.