
Glacier 2-Light Large Flush Mount, E26 60W, Matte Black, Ice
Mfr # 60/7810
Zoro # G108455822
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Height
5.625"
Lamp Type
Medium
Mounting
Flush
Voltage
120 V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7810
Zoro #
G108455822
UPC #
45923678103
Country of Origin
China
Dimensions
Height
5.625"
Diameter
13"
Details
Item
Flush
Lamp Type
Medium
Mounting
Flush
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Included
2
Finish
Matte Black
Glass Color
Ice
Dimmable
Lamp Dependent
Standards
cULus, Rated for Damp Location
Bulb Technology
Incandescent
Lamp Watts
60 W
Description
The Glacier 60-7810 flush mount is styled with contemporary elements and rich finishes. A deep black adorns the fixture's body and socket cover, and an arresting ice glass completes the sleek silhouette. Pairing this fixture with vintage bulbs takes the style factor even further. Bring panache to your powder room or spruce up that entryway -- superb style for your home's illumination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.