Zoro Homepage

Glacier 3-Light Vanity, E26 60W, Matte Black, Ice

  • Mfr # 60/7813

  • Zoro # G008455823


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Height
4.375"
Width
34"
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7813
Zoro #
G008455823
UPC #
45923678134
Country of Origin
China

Dimensions

Height
4.375"
Width
34"

Details

Item
Wall
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Watts
60 W
Bulb Technology
Incandescent
Glass Color
Ice
Finish
Matte Black
Standards
cULus, Rated for Damp Location
Lamp Included
3
Dimmable
Lamp Dependent

Description

The Glacier 60-7813 three-light vanity light is styled with contemporary elements and rich finishes. A deep black adorns the fixture's body and socket cover, and an arresting ice glass completes the sleek silhouette. Pairing this fixture with vintage bulbs takes the style factor even further. Bring panache to your powder room over a vanity; superb style for your home's illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.