Zoro Homepage

Glamour 13 Inch LED Flush Mount Emergency Battery CCT Selectable Black Finish

  • Mfr # 62/1891

  • Zoro # G516222184


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Damp/Wet Rating
Dry
Color temp
2700K/3000K/3500K/4000K/5000K
Fixture Shape
Round
Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1891
Zoro #
G516222184
UPC #
45923408908
Country of Origin
Malaysia

Dimensions

Width
13 in
Diameter
13 in

Details

Damp/Wet Rating
Dry
Color temp
2700K/3000K/3500K/4000K/5000K
Fixture Shape
Round
Item
Flush Mount
Color
Black
Watts
25W
Lamp Base
Integrated
CRI
90+
Lamp Included
Integrated
Lumens
1186L/1240L/1321L/1353L/1365L
Standards
cETLus;FCC;Dry;RoHS
Body Material
Steel
Voltage
120V
Shade / Lens Finish
White

Description

The SATCO NUVO 62-1891 13-Inch Glamour LED flush mount fixture in matte black features a built-in emergency battery backup that provides up to 90 minutes of illumination during power outages-offering critical reliability with an elegant design. An integrated emergency test button with indicator light ensures easy maintenance and peace of mind. This fixture delivers 5 CCT selectable lighting 2700K-5000K with a high 90 CRI for clean, high-quality illumination. Its durable steel housing and impact-resistant PMMA lens are built for longevity. 50,000 hour lifespan, the Glamour fixture brings safety, style, and dependable performance to residential and commercial spaces alike.


  • Integrated EM (4W/90 Minute Run Time)
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Matte Black Steel Fixture
  • Impact Resistant PMMA Lens
  • Contemporary Design
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.