Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glamour 13 Inch LED Flush Mount Emergency Battery CCT Selectable Brushed Nickel Finish

  • Mfr # 62/1890

  • Zoro # G616222190


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Integrated
Lumens
1286L/1451L/1546L/1594L/1496L
Watts
25W
Body Material
Steel
Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1890
Zoro #
G616222190
UPC #
45923408892
Country of Origin
Malaysia

Dimensions

Diameter
13 in
Width
13 in

Details

Lamp Included
Integrated
Lumens
1286L/1451L/1546L/1594L/1496L
Watts
25W
Body Material
Steel
Damp/Wet Rating
Dry
Fixture Shape
Round
Lamp Base
Integrated
Voltage
120V
Finish
Brushed Nickel
Standards
cETLus;FCC;Dry;RoHS
Item
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
CRI
90+
Shade / Lens Finish
White

Description

The SATCO NUVO 62-1890 13-Inch Glamour LED flush mount fixture in brushed nickel features a built-in emergency battery backup that provides up to 90 minutes of illumination during power outages-offering critical reliability with an elegant design. An integrated emergency test button with indicator light ensures easy maintenance and peace of mind. This fixture delivers 5 CCT selectable lighting 2700K-5000K with a high 90 CRI for clean, high-quality illumination. Its durable steel housing and impact-resistant PMMA lens are built for longevity. 50,000 hour lifespan, the Glamour fixture brings safety, style, and dependable performance to residential and commercial spaces alike.


  • Integrated EM (4W/90 Minute Run Time)
  • 5 CCT Selectable
  • 90 CRI High Quality Light
  • Brushed Nickel Steel Fixture
  • Impact Resistant PMMA Lens
  • Contemporary Design
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.