Glamour LED 10 Inch Flush Mount Black Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1975

  • Zoro # G816222181


product price: $49.99
/ea

Key Features

Standards
cETLus - Listed;FCC;Damp;RoHS
Fixture Shape
Round; Integrated LED
Style
Transitional
Housing Finish
White
Diameter
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1975
Zoro #
G816222181
UPC #
45923406539
Country of Origin
Malaysia

Dimensions

Diameter
9.84 in
Height
2.13 in

Details

Standards
cETLus - Listed;FCC;Damp;RoHS
Fixture Shape
Round; Integrated LED
Style
Transitional
Housing Finish
White
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Lumens
968L/991L/1050L/1091L/1104L
Watts
18W
Glass Color
Black
Fixture Housing Material
Steel
Dimmable
Yes-Dimmable
Finish
Black
Lamp Base
Integrated
Fixture Lens Material
Acrylic
CRI
90+
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting

Description

The SATCO NUVO 62-1975, Glamour 10-inch Round Flush Mount in White with a Black Finish delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 18-watt fixture replaces 100W incandescent lighting, providing energy-efficient performance. Designed with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and built to last with a 50,000-hour lifespan.


  • 5 CCT Selectable
  • 10" Round Flush Mount Fixture
  • Steel/Black Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • Contemporary Design
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.