Glamour LED 13 Inch Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1876

  • Zoro # G416222178


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus - Listed;FCC;Damp;RoHS
Style
Transitional
Voltage
120V
Fixture Shape
Round; Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1876
Zoro #
G416222178
UPC #
45923406430
Country of Origin
Malaysia

Dimensions

Height
2.13 in
Diameter
12.99 in

Details

Standards
cETLus - Listed;FCC;Damp;RoHS
Style
Transitional
Voltage
120V
Fixture Shape
Round; Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Brushed Nickel
Housing Finish
White
Dimmable
Yes-Dimmable
Fixture Lens Material
Acrylic
Fixture Housing Material
Steel
Damp/Wet Rating
Damp
Glass Color
Nickel
Lumens
1473L/1539L/1635L/1653L/1634L
Lamp Base
Integrated
CRI
90+
Watts
25W
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light

Description

The SATCO NUVO 62-1876 Glamour 13-inch Round Flush Mount in Brushed Nickel delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 25-watt fixture replaces 150W incandescent lighting, offering energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.


  • 5 CCT Selectable
  • 13" Round Flush Mount Fixture
  • Steel/Brushed Nickel Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • Contemporary Design
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.