
Glamour LED 17 Inch Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1877
Zoro # G516222191
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Damp/Wet Rating
Damp
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Base
Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1877
Zoro #
G516222191
UPC #
45923406447
Country of Origin
Malaysia
Dimensions
Diameter
16.93 in
Height
2.13 in
Details
Style
Transitional
Damp/Wet Rating
Damp
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Base
Integrated
Fixture Housing Material
Steel
Dimmable
Yes-Dimmable
Fixture Lens Material
Acrylic
Housing Finish
White
Fixture Shape
Round; Integrated LED
Watts
25W
Finish
Brushed Nickel
CRI
90+
Lumens
1541L/1608L/1694L/1716L/1701L
Standards
cETLus - Listed;FCC;Damp;RoHS
Glass Color
Nickel
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting
Description
The SATCO NUVO 62-1877 Glamour 17-inch Round Flush Mount in Brushed Nickel delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 17" Round Flush Mount Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.