
Glamour LED 25 Inch Linear Flush Mount Black Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1979
Zoro # G216222187
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fixture Shape
Linear; Integrated LED
CRI
90+
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1979
Zoro #
G216222187
UPC #
45923406577
Country of Origin
Malaysia
Dimensions
Height
4.41 in
Length
24.02 in
Width
11.26 in
Details
Fixture Shape
Linear; Integrated LED
CRI
90+
Lumens
1481L/1677L/1739L
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Damp/Wet Rating
Damp
Voltage
120V
Finish
Black
Watts
25W
Style
Contemporary
Housing Finish
White
Fixture Lens Material
Acrylic
Standards
cETLus - Listed;FCC;Damp;RoHS
Glass Color
Black
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Material
Steel
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting
Description
The SATCO NUVO 62-1979 Glamour 25-inch Linear Fixture in white with a black finish offers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 25" Linear Fixture
- Steel/Black Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.