
Glamour LED 25 Inch Vanity Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1871
Zoro # G816222174
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
25W
Color Temp.
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1871
Zoro #
G816222174
UPC #
45923406386
Country of Origin
Malaysia
Dimensions
Width
24.02 in
Height
5.71 in
Depth
2.83 in
Details
Voltage
120V
Watts
25W
Color Temp.
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Damp
Housing Finish
White
Style
Contemporary
Finish
Brushed Nickel
Dimmable
Yes-Dimmable
Lumens
1533L/1618L/1735L/1776L/1798L
Color
Nickel
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
CRI
90+
Lens Material
Acrylic
Lamp Base
Integrated
For Use With
Lighting
Lamp Shape
Integrated LED
Color Temperature Description
Warm White to Natural Light
Material
Steel
Description
The SATCO NUVO 62-1871 Glamour 25-inch Vanity Fixture in Brushed Nickel offers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. ADA compliant and built with a durable steel frame and impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 25" Vanity Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- ADA Compliant
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.