
Glamour LED 32 Inch Oval Flush Mount Black Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1981
Zoro # G016222189
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Lamp Base
Integrated
Glass Color
Black
Style
Transitional
Standards
cETLus - Listed;FCC;Damp;RoHS
Fixture Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1981
Zoro #
G016222189
UPC #
45923406591
Country of Origin
Malaysia
Dimensions
Height
4.34 in
Length
32.2 in
Width
17.99 in
Details
Lamp Base
Integrated
Glass Color
Black
Watts
50W
Lumens
3133L/3256L/3555L/3661L/3690L
Style
Transitional
Standards
cETLus - Listed;FCC;Damp;RoHS
Fixture Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes-Dimmable
Damp/Wet Rating
Damp
CRI
90+
Fixture Shape
Oval; Integrated LED
Fixture Lens Material
Acrylic
Voltage
120V
Housing Finish
White
Finish
Black
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting
Description
The SATCO NUVO 62-1981 Glamour 32-inch Oval Flush Mount in White with a Black Finish combines modern design with energy-efficient performance, featuring 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for superior color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering significant energy savings. Crafted with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and built to last with a 50,000-hour lifespan.
- 5 CCT Selectable
- 32" Oval Flush Mount Fixture
- Steel/Black Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.