
Glamour LED 32 Inch Oval Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1881
Zoro # G716222168
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Length
32.2 in
Style
Transitional
Fixture Lens Material
Acrylic
Standards
cETLus - Listed;FCC;Damp;RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1881
Zoro #
G716222168
UPC #
45923406485
Country of Origin
Malaysia
Dimensions
Length
32.2 in
Width
17.99 in
Height
4.34 in
Details
Dimmable
Yes-Dimmable
Style
Transitional
Fixture Lens Material
Acrylic
Watts
50W
Standards
cETLus - Listed;FCC;Damp;RoHS
Lumens
3133L/3256L/3555L/3661L/3690L
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Finish
White
CRI
90+
Glass Color
Nickel
Damp/Wet Rating
Damp
Voltage
120V
Fixture Housing Material
Steel
Finish
Brushed Nickel
Lamp Base
Integrated
Fixture Shape
Oval; Integrated LED
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light
Description
The SATCO NUVO 62-1881 Glamour 32-inch Oval Flush Mount in Brushed Nickel combines modern design with energy-efficient performance, featuring 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for superior color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering significant energy savings. Crafted with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and built to last with a 50,000-hour lifespan.
- 5 CCT Selectable
- 32" Oval Flush Mount Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.