
Glamour LED 49 Inch Vanity Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1872
Zoro # G816222167
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
2700K/3000K/3500K/4000K/5000K
Height
5.71 in
Watts
50W
Housing Finish
White
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1872
Zoro #
G816222167
UPC #
45923406393
Country of Origin
Malaysia
Dimensions
Height
5.71 in
Width
48.98 in
Depth
2.83 in
Details
Color Temp.
2700K/3000K/3500K/4000K/5000K
Watts
50W
Housing Finish
White
Color
Nickel
CRI
90+
Voltage
120V
Finish
Brushed Nickel
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
Style
Contemporary
Lumens
3371L/3494L/3819L/3937L/3968L
Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Material
Steel
Color Temperature Description
Warm White to Natural Light
Lamp Base
Integrated
Lens Material
Acrylic
Lamp Shape
Integrated LED
For Use With
Lighting
Description
The SATCO NUVO 62-1872 Glamour 49-inch Vanity Fixture in Brushed Nickel combines sleek design with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for superior color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering energy-efficient performance. ADA compliant, it is built with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it features a 50,000-hour lifespan for long-lasting reliability.
- 5 CCT Selectable
- 49" Vanity Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- ADA Compliant
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.