
Glamour LED 50 Inch Linear Flush Mount Black Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1980
Zoro # G016222172
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Dimmable
Yes-Dimmable
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1980
Zoro #
G016222172
UPC #
45923406584
Country of Origin
Malaysia
Dimensions
Height
4.37 in
Length
49.8 in
Width
11.26 in
Details
Voltage
120V
Dimmable
Yes-Dimmable
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Style
Contemporary
CRI
90+
Fixture Housing Material
Steel
Housing Finish
White
Lumens
3192L/3301L/3608L/3735L/3739L
Lamp Base
Integrated
Watts
50W
Glass Color
Black
Standards
cETLus - Listed;FCC;Damp;RoHS
Fixture Lens Material
Acrylic
Fixture Shape
Linear; Integrated LED
Damp/Wet Rating
Damp
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light
Description
The SATCO NUVO 62-1980 Glamour 50-inch Linear Fixture in white with a black finish combines modern design with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 50" Linear Fixture
- Steel/Black Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.