
Glamour LED 50 Inch Linear Flush Mount Brushed Nickel Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1880
Zoro # G616222176
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Fixture Housing Material
Steel
Style
Contemporary
Width
11.26 in
Fixture Shape
Linear; Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1880
Zoro #
G616222176
UPC #
45923406478
Country of Origin
Malaysia
Dimensions
Width
11.26 in
Length
49.8 in
Height
4.37 in
Details
Finish
Brushed Nickel
Fixture Housing Material
Steel
Style
Contemporary
Fixture Shape
Linear; Integrated LED
Glass Color
Nickel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Housing Finish
White
Voltage
120V
Fixture Lens Material
Acrylic
Lumens
3192L/3301L/3608L/3735L/3739L
CRI
90+
Standards
cETLus - Listed;FCC;Damp;RoHS
Watts
50W
Damp/Wet Rating
Damp
For Use With
Lighting
Color Temperature Description
Warm White to Natural Light
Description
The SATCO NUVO 62-1880 Glamour 50-inch Linear Fixture in Brushed Nickel combines modern design with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering energy-efficient performance. Built with a durable steel frame and an impact-resistant PMMA lens, it is dimmable, damp location rated, and designed for longevity with a 50,000-hour lifespan.
- 5 CCT Selectable
- 50" Linear Fixture
- Steel/Brushed Nickel Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- Contemporary Design
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.