Zoro Homepage

Glamour LED Wall Sconce Black Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1985

  • Zoro # G116222171


product price: $59.99
/ea

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
CRI
90+
Assembled Depth
3.98 in
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1985
Zoro #
G116222171
UPC #
45923406607
Country of Origin
Malaysia

Dimensions

Assembled Depth
3.98 in
Width
8.62 in
Height
10.63 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
CRI
90+
Glass Color
Black
Dimmable
Yes-Dimmable
Damp/Wet Rating
Damp
Finish
Black
Fixture Voltage
120V
Housing Finish
White
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
Lamp Base
Integrated
Lumens
625L/670L/698L/708L/735L
Style
Contemporary
Watts
10W
Lamp Shape
Integrated LED
Lens Material
Acrylic
Color Temperature Description
Warm White to Natural Light
For Use With
Lighting

Description

The SATCO NUVO 62-1985 Glamour Wall Sconce in white with a black finish delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 10-watt fixture replaces 80W incandescent lighting, providing energy-efficient performance. ADA compliant, it is built with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it offers a 50,000-hour lifespan for lasting reliability.


  • 5 CCT Selectable
  • Wall Sconce Fixture
  • Steel/Black Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.