Zoro Homepage

Grayson, 2 Light Vanity, Matte Black Finish, Clear Ribbed Glass

  • Mfr # 60/8602

  • Zoro # G516513718


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Housing Finish
Matte Black
Damp/Wet Rating
Damp
Shade Material
Steel / Glass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8602
Zoro #
G516513718
UPC #
45923408649
Country of Origin
China

Dimensions

Height
7.5 in
Length
6 in
Width
14.5 in

Details

Housing Finish
Matte Black
Damp/Wet Rating
Damp
Shade Material
Steel / Glass
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Style
Transitional
Color
Black
Number of Lights
2
Watts
100W
For Use With
Lighting
Lamp Base
Medium
Lamp Shape
A19
Glass Finish
Clear Ribbed

Description

Rustic charm meets contemporary style in the Grayson 60-8602 two light vanity fixture, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.


  • Designed for versatility and performance, this fixture uses two 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7.5" height, 14.5" width, 6" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with Clear Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.