Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grayson, 5 Light Chandelier, Matte Black Finish, Clear Ribbed Glass

  • Mfr # 60/8611

  • Zoro # G216513759


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Glass Finish
Clear Ribbed
Glass Color
Black
Material
Steel / Glass
Includes
(2) 6 in Stems; (2) 12 in Stems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8611
Zoro #
G216513759
UPC #
45923408731
Country of Origin
China

Dimensions

Diameter
30 in

Details

Number of Lights
5
Glass Finish
Clear Ribbed
Glass Color
Black
Material
Steel / Glass
Includes
(2) 6 in Stems; (2) 12 in Stems
Voltage
120V
Standards
cETLus;FCC;Dry;RoHS
Watts
60W
Finish
Matte Black
Style
Transitional
Lamp Base
Medium
Sloped Ceiling Compatible
Yes
For Use With
Lighting
Lamp Shape
A19
Location Rating
Dry

Description

Rustic charm meets contemporary style in the Grayson 60-8611 five light chandelier, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.


  • Designed for versatility and performance, this fixture uses five 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 9.13" height, 30" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with Clear Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.