
Grayson, 6 Light Island Pendant, Matte Black Finish, Clear Ribbed Glass
Mfr # 60/8610
Zoro # G216513865
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Material
Steel / Glass
Watts
60W
Length
34 in
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8610
Zoro #
G216513865
UPC #
45923408724
Country of Origin
China
Dimensions
Length
34 in
Width
14.5 in
Details
Voltage
120V
Shade Material
Steel / Glass
Watts
60W
Damp/Wet Rating
Dry
Lamp Base
Medium
Slope Ceiling Adaptable
Yes
Style
Transitional
Standards
cETLus;FCC;Dry;RoHS
Includes
(4) 6 in Stems; (4) 12 in Stems
Finish
Matte Black
Number of Lights
6
Glass Color
Black
Glass Finish
Clear Ribbed
Shape
Linear
Lamp Shape
A19
For Use With
Lighting
Description
Rustic charm meets contemporary style in the Grayson 60-8610 six light island fixture, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.
- Designed for versatility and performance, this fixture uses six 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 9.38" height, 14.5" width, 34" length
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Clear Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.