Zoro Homepage

Grayson, Large Flush Mount, Matte Black Finish, Clear Ribbed Glass

  • Mfr # 60/8609

  • Zoro # G516513862


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Damp;RoHS
Glass Color
Black
Number of Bulbs
3
Style
Transitional
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8609
Zoro #
G516513862
UPC #
45923408717
Country of Origin
China

Dimensions

Diameter
17.25 in

Details

Standards
cETLus;FCC;Damp;RoHS
Glass Color
Black
Number of Bulbs
3
Style
Transitional
Watts
60W
Voltage
120V
Lamp Base
Medium
Fixture Shape
Round
Body Material
Steel / Glass
Damp/Wet Rating
Damp
Glass Finish
Clear Ribbed
Finish
Matte Black
For Use With
Lighting
Lamp Shape
A19

Description

Rustic charm meets contemporary style in the Grayson 60-8609 three light large flush mount, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.


  • Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7" height, 17.25" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Matte Black with Clear Ribbed Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.