
Grayson, Large Pendant, Matte Black Finish, Clear Ribbed Glass
Mfr # 60/8607
Zoro # G416513863
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Watts
100W
Includes
(2) 6 in Stems; (2) 12 in Stems
Voltage
120V
Damp/Wet Rating
Dry
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8607
Zoro #
G416513863
UPC #
45923408694
Country of Origin
China
Dimensions
Diameter
12 in
Details
Watts
100W
Includes
(2) 6 in Stems; (2) 12 in Stems
Voltage
120V
Damp/Wet Rating
Dry
Style
Transitional
Glass Color
Black
Lamp Base
Medium
Shade Material
Steel / Glass
Slope Ceiling Adaptable
Yes
Standards
cETLus;FCC;Dry;RoHS
Glass Finish
Clear Ribbed
Finish
Matte Black
Number of Lights
1
Shape
Round
For Use With
Lighting
Lamp Shape
Globe
Description
Rustic charm meets contemporary style in the Grayson 60-8607 one light large pendant, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 17.13" height, 12" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished inMatte Black with Clear Ribbed Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.