
Grayson, Small Flush Mount, Matte Black Finish, Clear Ribbed Glass
Mfr # 60/8608
Zoro # G716513778
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Number of Bulbs
2
Watts
60W
Diameter
13.5 in
Body Material
Steel / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8608
Zoro #
G716513778
UPC #
45923408700
Country of Origin
China
Dimensions
Diameter
13.5 in
Details
Style
Transitional
Number of Bulbs
2
Watts
60W
Body Material
Steel / Glass
Glass Color
Black
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Finish
Matte Black
Damp/Wet Rating
Damp
Lamp Base
Medium
Fixture Shape
Round
Glass Finish
Clear Ribbed
Lamp Shape
A19
For Use With
Lighting
Description
Rustic charm meets contemporary style in the Grayson 60-8608 two light small flush mount, designed to bring industrial farmhouse elegance to today's interiors. Ideal for creating inviting spaces with character, the clean lines and textured details capture the essence of enduring design. With its bold matte black finish and clear ribbed glass, it delivers a perfect blend of warmth and modern sophistication. Grayson offers that perfect touch of Industrial Farmhouse for modern living.
- Designed for versatility and performance, this fixture uses two 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 5.75" height, 13.5" diameter
- Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
- Finished in Matte Black with Clear Ribbed Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.