Zoro Homepage

Green Combo Exit Sign/Light - 90min Backup - Dual Head - 120/277V

  • Mfr # 67/120

  • Zoro # G511233376


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Height
7.25 in
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Letter Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/120
Zoro #
G511233376
UPC #
45923675744
Country of Origin
China

Dimensions

Width
19 in
Height
7.25 in
Depth
4 in

Details

Item
Exit Sign with Emergency Lights
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Letter Color
Green
Standards
FCC ; RoHS ; cULus - Certified; Damp Location Rating
Sign Mounting Style
Ceiling/Wall
Housing Finish
White
Operating Temp. Range
+10C (+50F) to +40C (+104F)
Sign Material
Thermoplastic
Lamp Watts
2.8
Includes
Battery

Description

Keep your building safe and secure with the SATCO NUVO LED Exit and Emergency Light Combo 67-120. With single or double face options in green lettering, knockout chevron directional arrows, and integrated emergency lights, this combo is customizable to fit your needs. Two adjustable light heads provide ample lighting for any emergency, and the ceiling or wall mounting options make installation easy. The SVA flame-retardant ABS housing ensures durability, while a 90-minute battery backup run time promotes reliable emergency lighting. Meeting UL and OSHA requirements, you can trust the SATCO NUVO LED Exit and Emergency Light Combo to keep your building up to code.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.