Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Grill Triple LED Wall Sconce Aged Bronze Finish White Acryli 62-876

Grill Triple LED Wall Sconce Aged Bronze Finish White Acryli (Discontinued)

  • Mfr # 62-876
  • Zoro # G3401358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-876
Zoro #
G3401358
UPC #
45923328763
Country of Origin
China

Dimensions

Length
36"
Width
4"

Details

Housing Finish
Aged Bronze
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
Linear LED 39W
Fixture Series
Grill
Collection
Grill LED

Description

Wall Fixture,1L,LED Sconce,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.