Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halifax - 4-Light - Post Lantern - Matte Black Finish with Clear Glass

  • Mfr # 60/6585

  • Zoro # G0471835


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus, Wet Location Rated
Lamp Type
T9
Voltage
120V
Bulb Technology
Incandescent
Power Requirement
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6585
Zoro #
G0471835
UPC #
045923665851
Country of Origin
China

Details

Item
Fixture, Post Lantern, Incandescent, 60W
Standards
cETLus, Wet Location Rated
Lamp Type
T9
Voltage
120V
Bulb Technology
Incandescent
Power Requirement
60W
Bulb Included
No
Lamp Base
Candelabra
Dimmable
Lamp Dependent
Glass Finish
Clear Glass

Description

Fixture, Post Lantern, Incandescent, 60W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.