
Halter 4-Light Pendant, E26 60W, Matte Black, Natural Brass Metal Shade
Mfr # 60/7693
Zoro # G308455790
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Height
21.625"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7693
Zoro #
G308455790
UPC #
45923673627
Country of Origin
China
Dimensions
Height
21.625"
Diameter
22.625"
Details
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
Natural Brass
Item
Pendants
Finish
Matte Black/Natural Brass
Lamp Watts
60 W
Standards
cULus, Rated for Damp Location
Bulb Technology
Incandescent
Lamp Included
4
Dimmable
Lamp Dependent
Material
Steel
Description
With unique details, a lustrous finish, and a minimalist design, the Halter 60-7693 pendant is the quintessential embodiment of a transitional style. The shade is comprised of three sections, each connected with metal arm loops and riveted detailing, creating a distinct impression upon viewing. The matte black finish brings a hint of tradition to the design and is the perfect backdrop for the natural brass metal shade. Bring unassuming style into your space with a pair of these stunning pendants over a large island, or a dining or living room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.