Zoro Homepage

Halter 4-Light Pendant, E26 60W, Matte Black, White Fabric Shade

  • Mfr # 60/7692

  • Zoro # G508455798


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7692
Zoro #
G508455798
UPC #
045923676925
Country of Origin
China

Dimensions

Height
21.625"
Diameter
22.625"

Details

Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White Linen
Item
Pendants
Finish
Matte Black
Material
Steel
Lamp Included
4
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
Lamp Watts
60 W

Description

With unique details, a lustrous finish, and a minimalist design, the Halter 60-7692 pendant is the quintessential embodiment of a transitional style. The shade is comprised of three sections, each connected with metal arm loops and riveted detailing, creating a distinct impression upon viewing. The matte black finish brings a hint of tradition to the design and is the perfect backdrop for the white fabric shade. Bring unassuming style into your space with a pair of these stunning pendants over a large island, or a dining or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.