Zoro Homepage

Halter 4-Light Pendant, E26 60W -Natural Brass, White Fabric Shade

  • Mfr # 60/7691

  • Zoro # G308455806


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Height
21.625"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7691
Zoro #
G308455806
UPC #
45923676918
Country of Origin
China

Dimensions

Height
21.625"
Diameter
22.625"

Details

Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
White Linen
Item
Pendants
Finish
Natural Brass
Dimmable
Lamp Dependent
Material
Steel
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
Lamp Watts
60 W
Lamp Included
4

Description

With unique details, a lustrous finish, and a minimal design, the Halter 60-7691 pendant is an ideal transitional style at its finest. The shade is comprised of three sections, each connected with metal arm loops and riveted detailing, creating a distinct impression upon viewing. The natural brass finish brings a hint of tradition to the design and is the perfect backdrop for the white fabric shade. Bring unassuming style into your space with a pair of these stunning pendants over a large island or in a dining or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.