Harmony 3 Light Vanity Fixture Satin White Glass Brushed Nic (Discontinued)
- Mfr # 60-4103
- Zoro # G3388119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4103
Zoro #
G3388119
UPC #
045923641039
Country of Origin
Unknown
Dimensions
Height
10-1/4"
Width
24-3/4"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Harmony
Fixture Series
Harmony
Description
Wall Fixture,3L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.