Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Harriman 12W LED Large Wall Lantern - Matte Black / Aluminum Shade 62/1606

Harriman 12W LED Large Wall Lantern - Matte Black / Aluminum Shade (Discontinued)

  • Mfr # 62/1606
  • Zoro # G903531615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1606
Zoro #
G903531615
UPC #
45923666834
Country of Origin
China

Dimensions

Width
14.25
Height
16.75
Depth
13.5

Details

Voltage
120
Watts
12
Finish
Matte Black
Lighting Technology
LED
Standards
cETLus
Lamp Type
Integrated LED
Lamp Watts
12
Lamp Included
Yes
Material
Aluminum
For Use With
Outdoor Lighting
Weight
4.42

Description

The Harriman 62-1606 large outdoor wall lantern blends an integrated LED module with an open, airy style. The design is perfect for a deck, patio or accenting your home's exterior. The simple hood shade and elongated frame resemble a wishing well and are finished in a matte black to complement your existing home design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.