Zoro Homepage

Hawk LED Pivoting Head Wall Sconce Brushed Nickel Finish Lam

  • Mfr # 62-994

  • Zoro # G3401723


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Width
6-1/2"
Lamp Type
Led
Mounting
Wall
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-994
Zoro #
G3401723
UPC #
45923329944
Country of Origin
China

Dimensions

Height
5"
Width
6-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
Circular LED 15W
Style
Utility
Fixture Series
Hawk
Collection
Hawk

Description

Wall Fixture,1L,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.