Hazel, 2 Foot LED Picture Light, 3 CCT Selectable, Vintage Brass Finish, Acrylic Lens

  • Mfr # 62/2327

  • Zoro # G816383585


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Color Temperature
2700K/3000K/3500K
Color
Brass
CRI
90
Standards
cETLus;FCC;Damp;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2327
Zoro #
G816383585
UPC #
45923407260
Country of Origin
China

Dimensions

Width
24 in
Height
8.4 in

Details

Dimmable
Yes-Dimmable
Color Temperature
2700K/3000K/3500K
Color
Brass
CRI
90
Standards
cETLus;FCC;Damp;RoHS
Voltage
120V
Damp/Wet Rating
Damp
Lumens
1600L
Material
Aluminum / Steel
Finish
Vintage Brass
Watts
20W
Style
Modern
For Use With
Lighting
Glass Finish
White
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes

Description

Transform your most treasured artwork and cherished photographs into captivating focal points with the Hazel 62-2327 LED picture light, a masterpiece in design where every light tells a story. This LED traditional picture light offers a perfect balance of form and function, with an adjustable head and soft, refined edge. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in a luxurious vintage brass for a touch of classic charm, Hazel allows your art to shine brighter, and your memories to linger longer.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 24" width, 8.4" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.