Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazel, 3 Foot LED Picture Light, 3 CCT Selectable, Brushed Nickel Finish, Acrylic Lens

  • Mfr # 62/2331

  • Zoro # G116383629


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Watts
35W
Material
Aluminum / Steel
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2331
Zoro #
G116383629
UPC #
45923407284
Country of Origin
China

Dimensions

Width
35.8 in
Height
8.4 in

Details

Damp/Wet Rating
Damp
Watts
35W
Material
Aluminum / Steel
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Dimmable
Yes-Dimmable
Color
Nickel
CRI
90
Color Temperature
2700K/3000K/3500K
Finish
Brushed Nickel
Lumens
2800L
Style
Modern
Glass Finish
White
Lamp Base
Integrated
Sloped Ceiling Compatible
Yes
For Use With
Lighting

Description

Transform your most treasured artwork and cherished photographs into captivating focal points with the Hazel 62-2331 LED picture light, a masterpiece in design where every light tells a story. This LED traditional picture light offers a perfect balance of form and function, with an adjustable head and soft, refined edge. With the CCT Selectable switch, choose your optimal warmth from warm to cool, with flat, opaque acrylic lens diffusing the glow evenly. Finished in a luxurious brushed nickel for understated elegance, Hazel allows your art to shine brighter, and your memories to linger longer.


  • With a 2700K/3000K/3500K CCT selectable warm white to neutral white and 90 CRI, this dimmable light delivers 2800 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4.7" height, 35.8" width, 8.4" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Brushed Nickel with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.