This item is Discontinued.

Nuvo Heather 1-Light 18W LED Flush Fixture, Polished Nickel Finish 62-526

Heather 1-Light 18W LED Flush Fixture, Polished Nickel Finish (Discontinued)

  • Mfr # 62-526
  • Zoro # G3399949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-526
Zoro #
G3399949
UPC #
45923325267
Country of Origin
China

Dimensions

Height
3.88 in
Diameter
13 in

Details

Lamp Type
Integrated LED
Voltage
120V
Watts
18W
Dimmable
Yes-Dimmable
Finish
Polished Nickel
Fixture Series
Heather
Bulb Technology
LED
Standards
cETLus; Damp Rating
Housing Material
White Linen Shade
Includes
Mounting hardware
Lamp Included
Integrated
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Integrated

Description

Flush Fixture,1L,LED,Fabric Shade,Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.