Zoro Homepage

Highline 1-Light Vanity - Aged Bronze Finish with White Linen Shade

  • Mfr # 60/6709

  • Zoro # G0470112


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
7.25 in
Housing Finish
Aged Bronze / White Fabric
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6709
Zoro #
G0470112
UPC #
045923667091
Country of Origin
China

Dimensions

Height
16 in
Length
7.25 in
Width
6 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Aged Bronze / White Fabric
Voltage
120V
Number of Lights
1
Collection Name
Highline
Bulb Technology
Incandescent
Lamp Included
No
Dimmable
Lamp Dependent
Housing Material
Steel
Standards
cULus, Damp Location Listed
Lamp Watts
60W
Application
Indoor
Includes
Mounting Hardware
Lamp Base
Candelabra
Lamp Shape
Type B

Description

The Highline 60-6709 wall sconce is a new classic. A slender arm supports a tapered square white linen shade covering the candelabra light, and mounted against an aged bronze square back plate, echoing the design structure once more. Sleek and contemporary, this 1 light vanity adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.