Zoro Homepage

Highline 1-Light Vanity - Burnished Brass Finish with White Linen Shade

  • Mfr # 60/6707

  • Zoro # G0471476


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
7.25 in
Housing Finish
Burnished Brass / White
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6707
Zoro #
G0471476
UPC #
045923667077
Country of Origin
China

Dimensions

Height
16 in
Length
7.25 in
Width
6 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Burnished Brass / White
Voltage
120V
Number of Lights
1
Collection Name
Highline
Dimmable
Lamp Dependent
Lamp Watts
60W
Standards
cULus, Damp Location Listed
Lamp Included
No
Bulb Technology
Incandescent
Housing Material
Brass / Linen
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
Type B
Lamp Base
Candelabra

Description

The Highline 60-6707 wall sconce is a new classic. A slender arm supports a tapered square white linen shade covering the candelabra light, and mounted against a polished square back plate, echoing the design structure once more. Sleek and contemporary, this 1 light vanity adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.