Zoro Homepage

Highline 1-Light Vanity - Polished Nickel Finish with White Linen Shade

  • Mfr # 60/6708

  • Zoro # G0466935


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
7.25 in
Housing Finish
Polished Nickel / White Fabric
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6708
Zoro #
G0466935
UPC #
045923667084
Country of Origin
China

Dimensions

Height
16 in
Length
7.25 in
Width
6 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Polished Nickel / White Fabric
Voltage
120V
Number of Lights
1
Collection Name
Highline
Dimmable
Lamp Dependent
Lamp Included
No
Bulb Technology
Incandescent
Housing Material
Steel
Lamp Watts
60W
Standards
cULus, Damp Location Listed
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Candelabra
Lamp Shape
Type B

Description

The Highline 60-6708 wall sconce is a new classic. A slender arm supports a tapered square white linen shade covering the candelabra light, and mounted against a polished nickel square back plate, echoing the design structure once more. Sleek and contemporary, this 1 light vanity adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.