Holden, Outdoor Post Lantern, Gold and Black Finish, Clear Glass

  • Mfr # 60/8504

  • Zoro # G716383616


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Wet;RoHS
Use With
Lighting
Finish
Black / Gold
Watts
100W
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8504
Zoro #
G716383616
UPC #
45923400933
Country of Origin
China

Dimensions

Width
8.5 in

Details

Standards
cETLus;FCC;Wet;RoHS
Use With
Lighting
Finish
Black / Gold
Watts
100W
Number of Lamps
1
Housing Material
Aluminum / Glass
Lamp Base
Medium
Glass Color
Gold
Voltage
120V
Lamp Shape
A19
Style
Transitional
Location Rating
Wet

Description

Elevate your home's exterior with the timeless grandeur of the Holden 60-8504 outdoor one light post fixture. Designed with an estate-style sophistication, it is a bold tribute to refined living. Featuring striking black and gold finishes, it commands attention while offering a touch of understated luxury. Clear ribbed glass panels add a dynamic texture, beautifully refracting light and evoking the charm of mid-century design. These fixtures create a warm, inviting ambiance that welcomes you home in style. With Holden, every detail speaks of timeless craftsmanship and enduring beauty.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 24.38" height, 8.5" width
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Gold and Black with Clear Glass
  • Material is comprised of aluminum and glass
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.