Homestead 1-Lgt Large Wall Lantern - Matte Black & Wood / Clear Seed

  • Mfr # 60/7542

  • Zoro # G803531616


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
6.25
Height
18.75
Watts
60
Finish
Black / Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7542
Zoro #
G803531616
UPC #
045923675423
Country of Origin
China

Dimensions

Width
6.25
Height
18.75
Depth
6.875

Details

Voltage
120
Watts
60
Finish
Black / Wood
Lamp Watts
60
Lamp Included
No
Standards
cETLus
Lamp Type
T9
Lighting Technology
Incandescent
For Use With
Outdoor Lighting
Material
Aluminum and Steel
Weight
7.91

Description

The Homestead 60-7542 large outdoor wall lantern brings together old and new in a fresh way. The knob fasteners, metal cage, and backplate are finished in matte black, surrounding the clear seeded glass. Wood-finished bands add visual interest, and when paired with a vintage-style bulb, tie the whole design together. This crafted style of outdoor lighting works with everything from ranch style to modern homes with its classic lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.