Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homestead 1-Lgt Medium Wall Lantern - Matte Black & Wood / Clear Seed

  • Mfr # 60/7541

  • Zoro # G003531614


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
5.375
Height
16
Watts
60
Finish
Black / Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7541
Zoro #
G003531614
UPC #
045923675416
Country of Origin
China

Dimensions

Width
5.375
Height
16
Depth
6

Details

Voltage
120
Watts
60
Finish
Black / Wood
Lamp Type
T9
Lighting Technology
Incandescent
Lamp Watts
60
Standards
cETLus
Lamp Included
No
Weight
4.92
Material
Aluminum and Steel
For Use With
Outdoor Lighting

Description

The Homestead 60-7541 medium outdoor wall lantern brings together old and new in a fresh way. The knob fasteners, metal cage, and backplate are finished in a matte black, surrounding the clear seeded glass. Wood-finished bands add visual interest, and when paired with a vintage-style bulb, tie the whole design together. This crafted style of outdoor lighting works with everything from ranch style to modern homes with its classic lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.