
Hopkins Outdoor Large Wall Lantern 1 Light Matte Black Finish
Mfr # 60/6118
Zoro # G306998152
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Housing Material
Die-Cast Aluminum / Glass
Series
Hopkins
Color
Black
Bulb Primary Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/6118
Zoro #
G306998152
UPC #
45923604386
Country of Origin
China
Dimensions
Height (In.)
13.22
Dia. (In.)
7.38
Details
Item
Wall
Finish
Matte Black
Housing Material
Die-Cast Aluminum / Glass
Series
Hopkins
Color
Black
Bulb Primary Application
Lighting
Mounting
Wall
Indoor/Outdoor Usage
Outdoor
Voltage
120
Description
Reminiscent of Tudorinspired style the Hopkins Outdoor Lighting Collection provides an elegant grace to your homes exterior Perfect illumination is provided with multiple clear glass panes showcasing the bulb go with a vintagefilament bulb for maximum effect A matte black finish accentuates the curves and planes of the diecast aluminum fixture body with its rich depth The timehonored design of the Satco 606118 large wall light will shine brightly on your homes exterior landscape for years to come
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.