Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Howell 1-Light Outdoor Post Lantern with 60W Vintage Lamp Included Bronze with Copper Accents Finish

  • Mfr # 60-5835

  • Zoro # G3394610


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8.75 in
Height
19.38 in
Length
8.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5835
Zoro #
G3394610
UPC #
45923658358
Country of Origin
China

Dimensions

Width
8.75 in
Height
19.38 in
Length
8.75 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lumens
240L
Finish
Bronze / Copper Accents
Fixture Series
Howell
CRI
100
Standards
cULus, Wet Location Listed
Housing Material
Metal
Color Temp.
2700K
Mounting
Post
Lamp Included
Yes
Lamp Base
Medium
Number of Lights
1
Lamp Shape
ST19
Application
Outdoor Lighting

Description

The Briton 60-487 1 light, 10 inch hanging lantern is an elegant lighting solution for outside the home. Brighten the exterior of your home with this durable white fixture featuring clear glass. Light the way to your house or illuminate your porch or patio with this stylish lantern that adds sophistication to the exterior of any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.