Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini

  • Mfr # 60-5834

  • Zoro # G3394373


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
12 in
Height
4.13 in
Length
12 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5834
Zoro #
G3394373
UPC #
45923658341
Country of Origin
China

Dimensions

Width
12 in
Height
4.13 in
Length
12 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lumens
480L
Finish
Bronze / Copper Accents
Fixture Series
Howell
Mounting
Flush
Standards
cULus, Wet Location Listed
Housing Material
Metal
Lamp Included
Yes
CRI
100
Color Temp.
2700K
Number of Lights
2
Application
Outdoor Lighting
Lamp Shape
ST19
Lamp Base
Medium

Description

Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3455 wall light. The elongated spire on the adds drama, and the textured black finish perfectly accents the subtle details of this finely crafted aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dim entry way, or a poorly lit garage. Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.