
Idris, LED 1 Light Wall Sconce, Vintage Brass Finish, Light Guide Panels
Mfr # 62/2414
Zoro # G816513722
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Assembled Depth
6.25 in
CRI
90
Body Material
Aluminum / Steel
Lumens
720L
Glass Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2414
Zoro #
G816513722
UPC #
45923407338
Country of Origin
China
Dimensions
Assembled Depth
6.25 in
Width
6 in
Details
CRI
90
Body Material
Aluminum / Steel
Lumens
720L
Glass Color
Brass
Standards
cETLus;FCC;Damp;RoHS
Style
Modern
Finish
Vintage Brass
Watts
9W
Color Temperature
3000K
Damp/Wet Rating
Damp
Fixture Voltage
120V-277V
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Glass Finish
Clear
For Use With
Lighting
Description
Contemporary design meets innovative illumination with the Idris 62-2414 LED wall sconce. Featuring edge-lit, silk-screened acrylic panels with expertly crafted light-guiding technology, this fixture delivers a soft, first touch of snow, ambient glow with striking clarity. Finished in vintage brass, it exudes warmth and refinement, making it a perfect centerpiece for modern spaces. Designed for those who value cutting-edge style and subtle elegance, Idris redefines lighting as both functional and artistic.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 720 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 16.5" height, 6" width, 6.25" extension
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Vintage Brass with Light Guide Panels
- Material is comprised of aluminum and steel
- Rated for damp locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.