Zoro Homepage

Idris, LED 3 Light Pendant, Vintage Brass Finish, Light Guide Panels

  • Mfr # 62/2413

  • Zoro # G116513767


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Dry;RoHS
Voltage
120V-277V
Diameter
11.5 in
Slope Ceiling Adaptable
Yes
Lumens
2080L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2413
Zoro #
G116513767
UPC #
45923407321
Country of Origin
China

Dimensions

Diameter
11.5 in

Details

Standards
cETLus;FCC;Dry;RoHS
Voltage
120V-277V
Slope Ceiling Adaptable
Yes
Lumens
2080L
Glass Finish
Clear
Shade Material
Aluminum / Steel
Glass Color
Brass
Lamp Base
Integrated
Color Temp.
3000K
Dimmable
Yes-Dimmable
Watts
26W
Damp/Wet Rating
Dry
CRI
90
Finish
Vintage Brass
Style
Modern
For Use With
Lighting

Description

Contemporary design meets innovative illumination with the Idris 62-2413 LED pendant light. Featuring edge-lit, silk-screened acrylic panels with expertly crafted light-guiding technology, this fixture delivers a soft, first touch of snow, ambient glow with striking clarity. Finished in vintage brass, it exudes warmth and refinement, making it a perfect centerpiece for modern spaces. Designed for those who value cutting-edge style and subtle elegance, Idris redefines lighting as both functional and artistic.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 2080 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 16.5" height, 11.5" diameter
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Light Guide Panels
  • Material is comprised of aluminum and steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.