Zoro Homepage

Idris, LED 4 Light Pendant, Vintage Brass Finish, Light Guide Panels

  • Mfr # 62/2412

  • Zoro # G516513732


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Watts
37W
Color Temp.
3000K
Lamp Base
Integrated
Lumens
2960L
Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2412
Zoro #
G516513732
UPC #
45923407314
Country of Origin
China

Dimensions

Diameter
13 in

Details

Watts
37W
Color Temp.
3000K
Lamp Base
Integrated
Lumens
2960L
Finish
Vintage Brass
Shade Material
Aluminum / Steel
Damp/Wet Rating
Dry
Dimmable
Yes-Dimmable
Slope Ceiling Adaptable
Yes
CRI
90
Glass Color
Brass
Glass Finish
Clear
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V-277V
Style
Modern
For Use With
Lighting

Description

Contemporary design meets innovative illumination with the Idris 62-2412 LED pendant light. Featuring edge-lit, silk-screened acrylic panels with expertly crafted light-guiding technology, this fixture delivers a soft, first touch of snow, ambient glow with striking clarity. Finished in vintage brass, it exudes warmth and refinement, making it a perfect centerpiece for modern spaces. Designed for those who value cutting-edge style and subtle elegance, Idris redefines lighting as both functional and artistic.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 2960 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 16.5" height, 13" diameter
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Vintage Brass with Light Guide Panels
  • Material is comprised of aluminum and steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.